34 x 23-3/4 in. 9A Undercounter Dishwasher in Matte Black
Cafe™ 34 x 23-3/4 in. 9A Undercounter Dishwasher in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- Collection:
- Cafe™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Electronic
- Decibel Rating (dB):
- 40 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1060 W
- Width:
- 23-3/4 in