General Electric Appliances

Café™ Series 35-1/4 x 30-3/4 in. 5.75 cf Sealed Gas and Electric Freestanding Range in Matte White

Part #GC2Y366P4MW2  |  Manufacturer Part #C2Y366P4MW2

Color/Finish:
Matte White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Automatic Shut-Off: Yes

BTU: 108000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 5.75 cu ft

Collection: Café™ Series

Color Finish: Matte White

Color Finish Category: Whites

Control Type: Digital

Depth: 30-3/4 in

ETL Listed: No

Fuel Type: Natural Gas

Height: 35-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 108

Material: Stainless Steel

Number Of Burners: 6

Power Source: [Gas, Electric]

Self Clean: Yes

UL Listed: No

Volts: 240V

Watts: 3000

Weight: 417

Width: 35-7/8 in