23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Tubular
- Height:
- 34 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 800 W
- Weight:
- 105 lb
- Width:
- 23-3/4 in