35-3/4 in. 15.93 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #CWE23SP2MS1
35-3/4 in. 15.93 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-the-door controls with actual temperature display
- Full-width, electronic temperature-controlled drawer with LED lights
- TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
- Showcase LED lighting
- Advanced water filtration uses RPWFE replacement filter reduces trace pharmaceuticals from water and ice
- Includes factory installed icemaker
- Counter depth design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 23.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.2 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.93 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-3/4 in