General Electric Appliances

Cafe™ 35-3/4 in. 27.8 cf French Door Refrigerator with Disposer in Stainless Steel

Part #GCFE28TSHSS  |  Manufacturer Part #CFE28TSHSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
  • Stainless Steel Café™ dispenser with pullout tray
  • Four pre-programmed temperature setting available to simplify hot food and drink preparation
  • Precise fill setting dispenses filtered water in accurate measurements for easy food and drink preparation
  • Showcase LED lighting
  • Drop-down tray
  • Color LCD screen with photo upload
  • Advanced water filtration uses RPWFE replacement filter reduces trace pharmaceuticals from water and ice

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cafe™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.6 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Width: 36 in