35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #C2Y366P2TS1
35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Capacity:
- 5.75 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 30-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 35-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.75 cu ft
- Number of Burners:
- 6
- Number of Lights:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3000 W
- Weight:
- 417 lb
- Width:
- 35-7/8 in