35-7/8 in. 14.5 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
35-7/8 in. 14.5 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CSA Certified:
- Yes
- Capacity:
- 14.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.2 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.5 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-7/8 in