0 items

General Electric Appliances Cafe™ 30 in. Free Standing Gas Range With Drawer in Stainless Steel

GCGS985SETSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Center oval burner is ideal for griddle or odd-size cookware
  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Gas convection oven circulates heat for high-quality results
  • Non-stick griddle
  • Offers flexibility with 20,000 BTU tri-ring burner
  • Oven capacity: 5.4 cu ft
  • Precise simmer burner
  • Self-clean oven does not require scrubbing
  • Stainless Steel, deep recessed cook top contains spills for quick and easy cleaning

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
20000
Capacity
6.4 cu ft
Collection
Cafe™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/8 in
Fuel Type
Natural Gas
Height
37-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
MBH
20
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday