30 in. Dual Fuel 5-Burner Sealed Slide-in Range in Stainless Steel
This product has been replaced by
Manufacturer Part #C2S986SELSS
30 in. Dual Fuel 5-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-clean oven - cleans the oven cavity without the need for scrubbing
- Center oval burner - Large oval fifth burner is ideal for griddle or odd-size cookware
- 20,000 BTU tri-ring burner - offers the flexibility of three different burners
- Non-stick griddle - Ideal for pancakes, bacon, sandwiches and more
- Baking drawer - Offers an additional 1.0 Cu. Ft. Of capacity for convenient baking from 140° to 450 °
- Convection Bake - Optimal setting for baked goods and casseroles
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 20000
- Burner Type:
- Sealed
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 37-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- MBH:
- 20
- Maximum Capacity:
- 6.4 cu ft
- Number of Burners:
- 5
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in