0 items

General Electric Appliances Cafe™ Series 29-3/4 in. 5.0 cf Built-In Electric Single Oven with French Door in Stainless Steel

GCT9070SHSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
5.0 cu ft
Collection
Cafe™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
28-5/8 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
4300
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday