21-3/4 in. 1.5 cf 1000W Countertop Convection Microwave Oven in Black Slate
This product has been replaced by
Manufacturer Part #CEB515P3MDS
21-3/4 in. 1.5 cf 1000W Countertop Convection Microwave Oven in Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Electronic Touch
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/4 in