General Electric Appliances Cafe™ Series 30 in. Slide-In Built-In Electric Double Convection Wall Oven in Black Slate

GCT9550EKDS

Manufacturer Part #: CT9550EKDS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Bulb Type
Halogen
Capacity
5 cu ft
Collection
Cafe™ Series
Depth
27-1/8 in
Handle Material
Stainless Steel
Height
53 in
Installation Type
Slide-in
Interior Light
Yes
Number Of Elements
2
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
2400
Width
29-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday