Designer Hood in Stainless Steel

This product has been replaced by

Cafe™ Stainless Steel 30 in. Canopy Range Hood
Cafe™ 30 in. Canopy Range Hood in Stainless Steel
Manufacturer Part #CVW93012MSS
You last purchased this on
 
Cafe™

Designer Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cafe™ Stainless Steel 30 in. Canopy Range Hood
Cafe™ 30 in. Canopy Range Hood in Stainless Steel
Manufacturer Part #CVW93012MSS
Cafe™

Designer Hood in Stainless Steel

  • Fast #
  • Part #GCV936MSS
  • Item #3317035
  • Manufacturer Part #CV936MSS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four-speed fan control - helps draw smoke, grease, odors and moisture out of the kitchen air
  • Dual halogen cooktop light- Illuminates the cooking surface
  • 590-CFM venting system - helps effectively remove smoke, grease, odors and moisture
  • Removable grease filter - Collects grease and removes for easy cleaning
  • Night light - Soft light at night
  • Vertical exhaust - Exhausts from the top of the hood
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.9
Application:
Commercial
CEC Compliant:
For Sale in CA
CFM:
590 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21 in
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
4
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Sones:
7.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Weight:
54 lb
Width:
30 in