General Electric Appliances

Cafe™ Series Over-the-Range Microwave Oven in Stainless Steel

Part #GCVM1750SHSS  |  Manufacturer Part #CVM1750SHSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor cooking controls automatically adjusts time and power
  • Auto and time defrost
  • Recessed turntable with on/off controls
  • Features 2-speed, 300 CFM venting system

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.7 cu ft

Collection: Cafe™ Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15-3/8 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 16-1/4 in

Interior Light: Yes

Microwave Type: Over the Range

UL Listed: Yes

Volts: 120V

Watts: 1000

Width: 30 in