General Electric Appliances Compact Refrigerator

GGCE06GGH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Built-in or freestanding capability allows for flexible installation undercounter
  • Can rack
  • Clear crisper
  • Door shelves
  • ENERGY STAR® qualified
  • Freezer capacity: 0.49 cu ft
  • Interior lighting
  • Two mini Ice 'N Easy trays release ice cubes with a quick twist

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
23-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
No
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday