General Electric Appliances

Deluxe 29-3/4 in. Built-In Trim Kit in White

Part #GJX7230DFWW  |  Manufacturer Part #JX7230DFWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Countertop microwave oven is built-in capable with a sleek matching trim kit

Specifications

Brand Model Compatibility: General Electric Profile 2.2 Microwave

Collection: Deluxe

Color Finish: White

Color Finish Category: Whites

Height: 19-1/8 in

Width: 29-3/4 in