31-1/4 in. Electric 4-Burner Smoothtop Drop-In Range in White on White

You last purchased this on
 
GE®

31-1/4 in. Electric 4-Burner Smoothtop Drop-In Range in White on White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

31-1/4 in. Electric 4-Burner Smoothtop Drop-In Range in White on White

  • Fast #
  • Part #GJD630DFWW
  • Item #4632108
  • Manufacturer Part #JD630DFWW
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-clean oven
  • Black gloss oven interior
  • Produce rapid, powerful heat with 9"/6" power boil element
  • Electronic oven controls
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
4.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital Touch/Knobs
Depth:
28-1/2 in
Height:
27 in
Installation Type:
Drop-in
Maximum Capacity:
4.4 cu ft
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
3000 W
Width:
30 in