General Electric Appliances DuraDrum™ 6.8 CF Duradrum Electric Dryer in White

GGTDP180EDWW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electro-mechanical control
  • Four settings
  • Number of cycles: 6

SPECIFICATIONS

ADA Compliant
No
AMP
22
CEC Compliant
For Sale in CA
Capacity
6.8 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Height
42 in
Power Source
Electric
Type
Electric Dryer
Volts
208/240V
Width
27 in