General Electric Appliances

DuraDrum™ 7 CF 7-Cycle Electric Dryer in White

Part #GGFDN120EDWW  |  Manufacturer Part #GFDN120EDWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 7
  • Moisture sensor: Sensor dry plus
  • End-of-cycle signal
  • Number of Settings: 4
  • Rotary-electronic controller

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 24

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Collection: DuraDrum™

Color Finish: White

Color Finish Category: Whites

Depth: 32-3/16 in

Height: 39-3/8 in

Power Source: Electric

Type: Front Load Dryer

Volts: 208/240V

Width: 27 in