General Electric Appliances DuraDrum™ 7 CF Duradrum Electric Dryer in White

GGTDL210EDWW

Manufacturer Part #: GTDL210EDWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Up to 150' venting capability
  • Dura Drum® interior provides long-lasting dependability
  • Four heat selections
  • Wrinkle care extended tumble
  • Alert sounds whenever cycle is complete and adjustable volume provides added convenience
  • Auto Dry uses thermostats to monitor air temperature and reduce fabric wear

SPECIFICATIONS

ADA Compliant
No
AMP
24
CEC Compliant
Not for Sale in CA
Capacity
7 cu ft
Collection
DuraDrum™
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Height
42 in
Power Source
Electric
Volts
208/240V
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday