Electric Dryer with Quick Dry in White

You last purchased this on
 
GE®

Electric Dryer with Quick Dry in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Electric Dryer with Quick Dry in White

  • Fast #
  • Part #GGTD86ESSJWS
  • Item #5097041
  • Manufacturer Part #GTD86ESSJWS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-9/10 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
44-1/2 in
Number of Settings:
13
Power Source:
Electric
Type:
Front Load Dryer
UL Listed:
No
Volts:
208/240V
Width:
28 in