0 items

General Electric Appliances Electric Dryer with Speed Dry in White

GGTD81ESSJWS

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
7.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-9/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/2 in
Number of Settings
11
Power Source
Electric
Type
Front Load Dryer
UL Listed
No
Volts
208/240V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday