General Electric Appliances Electric Freestanding Conventional Range

GJB655K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 5.3 cu ft
  • Dual 12"/9" heating element
  • Fifth element warming zone
  • Produce rapid, powerful heat with 9"/6" power boil element
  • Self-clean oven

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
Slate
Color Finish Category
Greys
Depth
28 in
ETL Listed
No
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3800
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday