General Electric Appliances Electric Freestanding Range

GJB625DK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 5.3 cu ft
  • Dual-element bake
  • Rapid heat from 8" power boil element
  • Removable full-width storage drawer
  • Self-clean oven

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28 in
ETL Listed
No
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3410
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday