General Electric Appliances Electric Range Burner Drip Bowl

GWB31T100

Diameter

8 in
Starting at $16.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Give your range an instant facelift with a new set of chrome drip pans

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
GSA Approved
No
NSF Certified
No
Type
Drip Pans
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday