0 items

General Electric Appliances Freestanding Gas Double Oven Convection Range in Slate

GJGB860EEJES

Color Finish

(Pricing is for Slate)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
6.8 cu ft
Color Finish
Slate
Color Finish Category
Greys
Depth
29-1/2 in
ETL Listed
No
Height
47-1/4 in
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday