General Electric Appliances

General Electric Appliances 23-3/4 in. Built-in Dishwasher with Front Control in Stainless Steel

Part #GGDF630PSMSS  |  Manufacturer Part #GDF630PSMSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: [7.1, 15]

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 50 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Recessed

Height: 34 in

Interior Light: No

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Settings: 16

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in