General Electric Appliances Hinged Element Drip Pan

GWB32X100

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diameter: 6"
  • Fits all GE® brands with 6" hinged electric surface units
  • Genuine GE® part
  • One year warranty

SPECIFICATIONS

Brand Model Compatibility
General Electric Appliances Hotpoint and Kenmore Refrigerators
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
GSA Approved
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday