20 in. Electric 4-Burner Coil Freestanding Range in White
This product has been replaced by
Manufacturer Part #RAS200DMWW
20 in. Electric 4-Burner Coil Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome drip bowls - contain spills and remove for easy cleaning
- Lift-up cooktop - cooktop lifts up for easy access to porcelain-enameled subtop
- Coil heating elements - provides consistent and even heat on the cooktop with a plug-in element that is removable for easy cleaning
- ADA Compliant
- Broiler pan with grid - Convenient broiler pan can be used when broiling for crisping and browning
- Two oven racks - Feature a durable construction to help accommodate any size or type of cookware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/2 in
- Height:
- 40 in
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2100 W
- Width:
- 20 in