24 in. 62dB 5-Cycle 3-Option Built-In Dishwasher in Black
Hotpoint® 24 in. 62dB 5-Cycle 3-Option Built-In Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-stage filtration with extra fine filter
- Insulation blanket adds improved sound performance
- Five level wash system with precision water jets and hot temperatures power away tough food stains
- Up to 12-place setting capacity racking
- Standard upper rack with tower
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Hotpoint®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 62 dB
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Type:
- GHDA3600HBB
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in