24 in. Gas 4-Burner Standard Freestanding Range in White
This product has been replaced by
Manufacturer Part #RGAS300DMWW
24 in. Gas 4-Burner Standard Freestanding Range in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All purpose burners
- Porcelain oven door
- Reliable electronic pilotless ignition saves energy
- Multiple oven rack positions
- Broiler pan with grid
- Lift up cook top
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 9100
- Burner Type:
- Standard
- Capacity:
- 3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Installation Type:
- Freestanding
- MBH:
- 9.1
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Width:
- 24 in