28 in. 14.6 cu. ft. Top Mount Freezer Refrigerator in Black
This product has been replaced by
Manufacturer Part #HPS16BTNRBB
28 in. 14.6 cu. ft. Top Mount Freezer Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable wire shelves create moveable racks to handle a variety of foods
- Fixed large door shelves provide the ideal space for storing large containers in the door
- Upfront easy-to-use temperature controls work for both fresh food and freezer sections
- Sealed drawers with glass cover maintain a high-end appearance while keeping foods fresh
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 14.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.01 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 61-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 28 in