28 in. 11.53 cu. ft. Top Mount Freezer Refrigerator in White
28 in. 11.53 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upfront temperature controls regulate both fresh food and freezer sections
- Gallon door storage
- Deluxe quiet design
- Never clean condenser - sealed compartment keeps coils clean and simplifies maintenance
- Transparent drawers make finding your favorite items quick and easy
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CSA Certified:
- Yes
- Capacity:
- 15.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.1 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 61-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.53 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 28 in