28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in Black
28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 13.89 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32-3/8 in
- Freezer Capacity (Cu Ft):
- 4.22 cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.89 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 28 in