30 in. Gas 4-Burner Sealed Freestanding Range in White

You last purchased this on
 
Hotpoint®

30 in. Gas 4-Burner Sealed Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hotpoint®

30 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GRGBS400DMWW
  • Item #7605636
  • Manufacturer Part #RGBS400DMWW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
No
BTU:
12500
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
4.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28-3/4 in
ETL Listed:
No
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
46-7/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
12.5
Material:
Enameled Porcelain
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Gas
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
150 lb
Width:
30 in