30 in. Gas 4-Burner Standard Freestanding Range in White
30 in. Gas 4-Burner Standard Freestanding Range in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality grates keep pots and pans securely in place over the burners
- Porcelain upswept cooktop features raised edges to help contain spills and make clean-up easy
- All-purpose burner delivers two levels of BTU output to accommodate virtually all your cooking needs
- The subtop is porcelain enameled to make cleaning spills and messes quick and simple
- Porcelain oven door's scratch-resistant porcelain coating makes the door more durable and easy to maintain
- Cooktop lifts up to give you access to the subtop, where spills and crumbs can collect, to make cleaning effortless
- Electronic pilotless ignition provides reliable burner ignition operation, eliminating the need for a standing pilot
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 9100
- Burner Type:
- Standard
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 9.1
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- Width:
- 30 in