30 in. Electric 4-Burner Radiant Freestanding Range in Black on Black
30 in. Electric 4-Burner Radiant Freestanding Range in Black on Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbon heating elements provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
- One-touch electronic pads are easy to use and allow for simple oven operation
- Ceramic glass cook top makes cleaning quick and easy
- Self-clean oven cleans the oven cavity without the needs for scrubbing
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black on Black
- Depth:
- 26-3/8 in
- Height:
- 47-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2000 W
- Width:
- 30 in