General Electric Appliances Hotpoint® 30 x 26-3/8 in. Electric Standard Clean Free Standing Range

GRB525DD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coil heating elements
  • Dual element bake
  • No oven window
  • Removable full-width storage drawer
  • Standard clean oven
  • Two oven racks

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-3/8 in
Height
46-1/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday