General Electric Appliances

Hotpoint® 3.8 cf Basket Washer in White

Part #GHTW240ASKWS  |  Manufacturer Part #HTW240ASKWS

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Capacity: 3.8 cu ft

Collection: Hotpoint®

Color Finish: White

Color Finish Category: Whites

Depth: 27 in

Energy Star Compliant: No

Height: 44 in

Power Source: Electric

RPM: 700

Type: Top Load Washer

UL Listed: No

Volts: 120V

Width: 27 in