29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coil heating elements provides consistent and even heat on the cooktop with a plug-in element that is removable for easy cleaning
- Porcelain upswept cooktop features raised edges to help contain spills and make clean-up easy
- Super-large oven capacity - remarkably large oven interior is ideal for holidays, dinner parties and everyday family cooking
- Removable full width storage drawer can be used for storing cookware or kitchen accessories
- Two oven racks feature a durable construction to help accommodate any size or type of cookware
- Chrome drip bowls contain minor spills and are removable for easy cleaning
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/8 in
- Height:
- 46-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2100 W
- Width:
- 29-7/8 in