30 in. Gas 4-Burner Sealed Freestanding Range in White

You last purchased this on
 
Hotpoint®

30 in. Gas 4-Burner Sealed Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hotpoint®

30 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #GRGB746DEPWW
  • Item #3823908
  • Manufacturer Part #RGB746DEPWW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses natural gas
  • Convertible to LP gas
  • Two oven racks
  • Glass one-touch control panel
  • Hotpoint® range by GE®
  • Simmer setting
  • One 12,000 BTU burner element
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5
BTU:
12500
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
4.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-1/4 in
Fuel Type:
Natural Gas
Height:
46-1/2 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
12.5
Number of Burners:
4
Number of Elements:
4
Power Source:
Gas
Self Clean:
Yes
UL Listed:
Yes
Volts:
120V
Width:
30 in