0 items

General Electric Appliances Ice Maker in Black

GZDIC150ZBB

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
10
Color Finish
Black
Color Finish Category
Blacks
Depth
23-3/4 in
Height
34-1/2 in
NSF Certified
No
Type
Freestanding
UL Listed
No
Volts
110V
Width
14-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday