0 items

General Electric Appliances Interior Dishwasher with Front Control

GGDF570SGJ

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
7.2
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
48 dB
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
NSF Certified
Yes
Number of Settings
16
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday