1.1 cu. ft. 800 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #ZES1227SLSS
1.1 cu. ft. 800 W Countertop Microwave in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in capable microwave
- Optional hanging kit frees up counter space
- Sensor cooking controls automatically adjusts time and power
- Watts: 800
- Capacity: 1.1 cu ft
- Control lockout helps prevent accidental activation
- Weight and time defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 11.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Cord Length:
- 57 in
- Depth:
- 12-7/8 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 24 in