0 items

General Electric Appliances Monogram® 20.6 CF 36 in. Built-In Bottom-Freezer Refrigerator

GZIC360NXLH

Refrigerator Capacity Cu Ft

20.6 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Door panels required

SPECIFICATIONS

ADA Compliant
No
AMP
20
Collection
Monogram®
Depth
23-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday