2.1 CF Countertop Microwave Oven in Stainless Steel
Monogram® 2.1 CF Countertop Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Time preference-control enhancement (1/9)
- Electronic touch control
Specifications
- ADA Compliant:
- No
- AMP:
- 13.9
- Capacity:
- 2.1 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/2 in
- Height:
- 14 in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24 in