General Electric Appliances

Monogram® 26-5/8 in. 3.80 cf Single Electric Convection Wall Oven in Stainless Steel

Part #GZEK938SMSS  |  Manufacturer Part #ZEK938SMSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 20

Capacity: 3.80 cu ft

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 29 in

Installation Type: Undercounter

Interior Light: Yes

Number Of Elements: 1

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Watts: 3.4

Width: 26-5/8 in