General Electric Appliances

Monogram® 27 in. Warm Drawer in Stainless Steel

Part #GZKD910SFSS  |  Manufacturer Part #ZKD910SFSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power cord length 56"

Specifications

AMP: 15

Capacity: 1.6 cu ft

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 10-1/2 in

Power Source: Electric

Volts: 120V

Width: 29-1/2 in