29-15/16 in. 1.7 cf Over The Range Convection Microwave Oven in Stainless Steel (Professional Style)
Monogram® 29-15/16 in. 1.7 cf Over The Range Convection Microwave Oven in Stainless Steel (Professional Style)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four powerful ovens in 1
- Easy-to-use controls make it easy to select from more than 175 preprogrammed recipes
- Speedcook oven is up to 4 times faster than conventional oven
- Spacious interior
- Flexible above-the-cook top configuration makes the most of your kitchen space
- Features 4-speed, 300 CFM venting system
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-3/8 in
- Height:
- 16-7/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 29-15/16 in