General Electric Appliances Monogram® 30 in. Electric Cooktop in Stainless Steel

GZEU30RSFSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 30" Monogram digital electronic cooktop
  • Four ribbon elements
  • Hot surface indicator lights
  • Patterned Ceramic glass surface
  • Rapid hi/low burners
  • SS

SPECIFICATIONS

Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-5/8 in
Height
6-1/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday